
- Proportional Valve
- D03 NFPA
- Throttle Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
Control Type | Throttle |
Fluid Cleanliness | 17/15/12 micron |
Pressure [Max] | 5000 psi |
Series | KTG4V3S |
Model No. | KTG4V-3S-2B19N-M-U-HA5-60 |
Temperature Range [Max] | 158 °F |
Operation | Solenoid Operated |
Body Material | Cast Iron |
Temperature Range [Min] | -4 °F |
Manual Override | Plain Override |
Valve Performance | High Performance |
Voltage & Frequency | 24 VDC |
Seal Material | Fluorocarbon |
Feedback Sensor | No |
NFPA Size | D03 |
Mounting | Subplate Mounted |
Weight | 0.0 LB |
