
- Proportional Valve
- D03 NFPA
- Throttle Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
Manual Override | Plain Override |
Temperature Range [Min] | -4 °F |
NFPA Size | D03 |
Electrical Connection | ISO 4400, DIN 43650 Connector |
Series | KTG4V3S |
Operation | Solenoid Operated |
Body Material | Cast Iron |
Pilot/Drain | Manual Drain |
Feedback Sensor | No |
Pressure [Max] | 5000 psi |
Fluid Cleanliness | 17/15/12 micron |
Valve Performance | High Performance |
Temperature Range [Max] | 158 °F |
Tank Port Rating | 145 |
Mounting | Subplate Mounted |
Model No. | KTG4V-3S-2B15N-M-U-H5-60 |
Control Type | Throttle |
Voltage & Frequency | 24 VDC |
Seal Material | Fluorocarbon |
Weight | 3.582 LB |
