
- Double Sol Valve
- Std-Duty
- D03
- 3-Pos Spring Centered
- 110/120 VAC - 50/60 Hz
description
- These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
- Efficient control of greater hydraulic powers without increasing solenoid power consumption
- Multi-fluid capability without the need to change seals
- Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
- Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
- Up to 10.5 gpm at 5,000 psi
- Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Function | 3-Position Spring Centered |
Overrides | No Overrides |
Reducer Module | N/A |
Cycle Rate [Max] | N/A |
Solenoid Code | B |
Indicator Lights | Yes |
Manual Override Option Code | None |
Electrical Connection | No Connector |
Housing Code | W |
Seal Material | Buna-N |
Valve Type | Standard-Duty |
Surge Suppressor/Damper | None |
Response Type | Standard Response |
Actuator Type | Solenoid |
Solenoid Energization Code | V |
Pressure [Max] | 5075 psi |
Port T Code | 5 |
Coil Type | Flying Leads, 1/2 NPT Thread Wiring Housing |
Spool Code | 6 |
Spool Indicator Switch Code | None |
Crossover | P Blocked, A or B to T |
Surge Suppressor/Damper Code | None |
Voltage & Frequency | 110/120 VAC – 50/60 Hz |
Design No. | 60 |
Electrical Connector Code | None |
Port Restrictor Plugs | None |
Pressure Port Check Valve Pressure | N/A |
NFPA Size | D03 |
Electrical Options | None |
AC/DC | AC |
Pilot/Drain | None |
Spool Spring Arrangement Code | C |
Spool Shift Timing | N/A |
Coil Rating Code | B |
Operation | Solenoid Operated |
Center Position | P Blocked, A & B to T |
EN Code | EN21 |
Rated Flow [Max] | 10.5 gal/min |
Function Code | 6 |
Coil Type Code | F |
Port Restrictor Plug Code | None |
Pilot Valve Type | N/A |
Solenoid | Double |
Mechanical Options | None |
Port T Pressure Rating | 1500 psi |
Solenoid Indicator Lights Code | L |
Weight | 5.0 LB |
