
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
Seal Material | Water Glycol |
Manual Override | Plain Override |
Coil Type | ISO 4400 (Din 43650) Connector |
Operation | Solenoid Operated |
Model No. | DG4V-3S-2A207-M-U-HH5-60 |
NFPA Size | D03 |
Indicator Lights | No |
Weight | 3.485 LB |
