
- Solenoid Actuated Valve
- Hydraulic Pilot Operated Operation
- D05 NFPA Size
Body Material | Cast Iron |
Operation | Hydraulic Pilot Operated |
NFPA Size | D05 |
Performance | Standard Performance |
Seal Material | Fluorocarbon |
Spool Type | Closed Center |
Temperature Range [Min] | -4 °F |
Leakage | Standard Performance |
Build Type | Standard |
Model No. | KDG3V-5-2C95A-S-10 |
Pressure [Max] | 4500 psi |
Temperature Range [Max] | 158 °F |
Compatible Fluids | Anti-Wear Petroleum Oils (L-HM) |
Rated Flow [Max] | 23.75 gal/min |
Fluid Cleanliness | 15/13/11 micron |
Mounting | Subplate |
Weight | 7.26 LB |
