
- Proportional Valve
- D03 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
Operation | Solenoid Operated |
Electrical Connection | DIN 43650 |
Valve Performance | Standard Performance |
Fluid Cleanliness | 17/15/12 micron |
Spool Type | Reduced A & B Ports Pressure at Null |
Feedback Sensor | No |
Model No. | KDG4V-3S-33C08A-H-M-U-H5-60 |
Temperature Range [Min] | -4 °F |
Build Type | Spring Centered |
Pressure [Max] | 4500 psi |
Body Material | Cast Iron |
Mounting | Subplate Mounted |
Series | KDG4V3S |
Spring Arrangement | C |
NFPA Size | D03 |
Seal Material | Fluorocarbon |
Manual Override | Water-Resistant Override |
Voltage & Frequency | 24 VDC |
Control Type | Directional |
Pressure Drop at Rated Flow | 145 |
Rated Flow | 52.8 gal/min |
Temperature Range [Max] | 179.6 °F |
Pilot/Drain | Internal Pilot/Internal Drain |
Tank Port Rating | 725 |
Weight | 0.0 LB |
