
- Solenoid Actuated Valve
- Hydraulic Pilot Operated Operation
- D03 NFPA Size
NFPA Size | D03 |
Spool Type | Closed Center |
Temperature Range [Max] | 158 °F |
Body Material | Ductile Iron |
Model No. | KDG3V-3-2C34A-S-60 |
Operation | Hydraulic Pilot Operated |
Build Type | Spring Centered |
Temperature Range [Min] | -4 °F |
Compatible Fluids | Anti-Wear Petroleum Oils (L-HM) |
Pressure [Max] | 5000 psi |
Fluid Cleanliness | 15/13/11 micron |
Leakage | Standard Performance |
Mounting | Subplate |
Weight | 0.0 LB |
