
- Solenoid Actuated Valve
- Hydraulic Pilot Operated Operation
- D03 NFPA Size
Compatible Fluids | Anti-Wear Petroleum Oils (L-HM) |
Model No. | KDG3V-3-2C23A-S-60 |
Rated Flow [Max] | 5.75 gal/min |
Temperature Range [Min] | -4 °F |
Leakage | Standard Performance |
Fluid Cleanliness | 15/13/11 micron |
Temperature Range [Max] | 158 °F |
Body Material | Cast Iron |
Pressure [Max] | 4500 psi |
Seal Material | Fluorocarbon |
Performance | Standard Performance |
Operation | Hydraulic Pilot Operated |
NFPA Size | D03 |
Build Type | Standard |
Spool Type | Closed Center |
Mounting | Subplate |
Weight | 2.75 LB |
