
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Offset Function
Function | Spring Offset |
Pressure [Max] | 7000 psi |
Temperature Range [Min] | 68 °F |
Fluid Cleanliness | 19/17/14 micron |
No. of Stages | Single Stage |
Actuator Type | Solenoid |
Rated Flow [Max] | 24 gal/min |
Spool Spring Arrangement Code | A |
Mounting | Subplate/Manifold Mount |
Compatible Fluids | Petroleum Oil |
Temperature Range [Max] | 122 °F |
Leakage | Standard Performance |
Seal Material | Buna-N |
Manual Override | Plain Override |
Actuation Identification | Solenoid B |
Operation | Solenoid Operated |
Indicator Lights | Yes |
Body Material | Gray Iron |
NFPA Size | D05 |
Model No. | DG4S4W-010A-BB-60-S491 |
Performance | Standard Performance |
Weight | 9.65 LB |
