
- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-16 Series
- SAE-12 Port Size
- SAE Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Cavity | C-16-2 |
Temperature Range [Min] | -40 °F |
Port Size | SAE-12 |
Installation | Screw-in Cartridge |
Body Type | 7 |
Port Type | SAE |
Pilot Ratio | 100:1 |
Seal Material | Buna-N |
Housing Material | Aluminum |
Model No. | RV5-16-S-12T-30/ |
Valve Material | Aluminum |
Pressure [Max] | 5076 psi |
Type | Pressure Relief Valve |
Adjustment Type | Screw |
Valve Torque into Cavity | 108 to 122 Nm |
No. of Valve Ports | 2 |
Temperature Range [Max] | 248 °F |
Series | RV5-16 |
Flow [Max] | 75 gal/min |
No. of Housing Ports | 2 |
Seal Kit Buna | 889631 |
Operating Pressure [Min] | 493 psi |
Cracking Pressure [Max] | 3000 psi |
Seal Kit Viton | 889635 |
Operating Pressure [Max] | 5076 psi |
Operation | Pilot Operated |
Manufacturer Part No. | RV5-16-S-12T-30/ |
Pressure Setting | 1769 psi |
Leakage | 164 cc/min |
Recommend Filtration Level | 18/16/13 microns |
Cracking Pressure [Min] | 500 psi |
Style | Spool |
Weight | 1.57 LB |
