
- Direction Control Valve
- Direct Check Valve Type
Cracking Pressure | 35 psi |
Design No. | 30 |
Interface | D05 |
Valve Type | Direct Check Valve |
Manufacturer Part No. | DGMDC-5-Y-PM-30 |
Model No. | DGMDC-5-Y-PM-30 |
Check Location | Pressure Port |
Direction of Flow | Free Flow To Actuator |
Weight | 7.0 LB |
