
- Pressure Control Valve
- Relief Valve Type
- 60 to 1450 psi Pressure Adjustment Range
- Screw w/ Locknut Adjustment Type
Pressure Adjustment Range, Dual (psi) | 60-1,450 |
Manufacturer Part No. | DGMC2-5-AB-BW-BA-BW-S-30 |
Port Drained Into | Port B |
External Drain | No |
Gage Port | SAE-4 |
Remote Control Port | No |
Port Drained Into, Dual | Port A |
Model No. | DGMC2-5-AB-BW-BA-BW-S-30 |
Relief Function | Dual |
Pressure Adjustment Range (psi) | 60 to 1,450 |
Gauge Port Thread Type | SAE |
Valve Type | Relief Valve |
Adjustment Type | Screw w/ Locknut |
Pressure Limited In | Port A |
Pressure Limited In, Dual | Port B |
Adjustment Type, Dual | Screw w/Locknut |
External Drain, Dual | No |
Design No. | 30 |
Interface | D05 |
Weight | 7.5 LB |
