
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
Voltage & Frequency | 110 VAC - 50 Hz |
NFPA Size | D05 |
Seal Material | Buna-N |
Model No. | F3-DG4S4-012A-U-H-60 |
AC/DC | AC |
Coil Type | ISO 4400 (Din 43650) Connector |
Pressure [Max] | 3600 psi |
Operation | Solenoid Operated |
Weight | 770.0 LB |
