
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered, Double End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
Pilot Valve Type | N/A |
AC/DC | DC |
Cycle Rate [Max] | N/A |
Rated Flow [Max] | 24 gal/min |
Operation | Solenoid Operated |
Leakage | Standard Performance |
Coil Type Code | U |
Actuator Type | Solenoid |
Pressure Port Check Valve Pressure | N/A |
Spool Spring Arrangement Code | C |
Voltage & Frequency | 12 VDC |
Electrical Connection | DIN 43650 |
Valve Type | Standard-Duty |
Temperature Range [Max] | 122 °F |
Fluid Cleanliness | 19/17/14 micron |
Performance | Standard Performance |
Flow Direction Code | 4 |
Crossover | All Ports Open, Restricted |
Temperature Range [Min] | 68 °F |
Tank Port Rating | 1000 |
Indicator Lights | No |
Solenoid Code | G |
NFPA Size | D05 |
Spool Shift Timing | N/A |
Function | 3-Position Spring Centered, Double End |
Coil Type | ISO 4400 (Din 43650) Connector |
Reducer Module | N/A |
Overrides | No Overrides |
Solenoid Indicator Lights Code | None |
Mechanical Options | None |
Top Electrical Box | No |
Timing Code | None |
Center Position | P to T, A & B Blocked |
Port Restrictor Plugs | None |
Actuation Identification | Solenoid A, Solenoid B |
Electrical Options Code | None |
Watt Rating | 30 W |
Mechanical Options Code | None |
Seal Material | Buna-N |
Design No. | 60 |
Response Type | Standard Response |
Rated Flow | 5 gal/min |
No. of Stages | Single Stage |
Electrical Options | None |
Pressure [Max] | 7000 psi |
Pilot/Drain | None |
Manual Override | Plain Override |
Mounting | Subplate/Manifold Mount |
Surge Suppressor/Damper | None |
Spool Code | 8 |
Coil Rating Code | G |
Solenoid | Double |
Port T Pressure Rating | 1000 psi |
Model No. | DG4S4-018C-U-G-60 |
Compatible Fluids | Petroleum Oil |
Response Time | 50 to 80 ms |
Pilot Drain Code | None |
Body Material | Gray Iron |
Function Code | 8 |
Weight | 13.5 LB |
