
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Do not connect regulator to bottled gas
Temperature Range [Min] | 68 °F |
Performance | Standard Performance |
Function | 2-Position Spring Offset |
Mechanical Options | None |
Temperature Range [Max] | 122 °F |
Compatible Fluids | Petroleum Oil |
Function Code | 0 |
Watt Rating | 30 W |
Actuation Identification | Solenoid B |
Electrical Options Code | None |
Coil Type Code | U |
Body Material | Gray Iron |
Mechanical Options Code | None |
Surge Suppressor/Damper | None |
Rated Flow | 12 gal/min |
Reducer Module | N/A |
Spool Code | 0 |
Coil Rating Code | G |
Leakage | Standard Performance |
Solenoid | Single |
Spool Shift Timing | N/A |
Coil Type | ISO 4400 (Din 43650) Connector |
Operation | Solenoid Operated |
Response Time | 50 to 60 ms |
Design No. | 60 |
Rated Flow [Max] | 24 gal/min |
Mounting | Subplate/Manifold Mount |
Cycle Rate [Max] | N/A |
Fluid Cleanliness | 19/17/14 micron |
Spool Spring Arrangement Code | A |
No. of Stages | Single Stage |
Port T Pressure Rating | 1000 psi |
Timing Code | None |
Indicator Lights | No |
Voltage & Frequency | 12 VDC |
Response Type | Standard Response |
Top Electrical Box | No |
Electrical Connection | DIN 43650 |
Center Position | All Ports Open |
Solenoid Indicator Lights Code | None |
AC/DC | DC |
NFPA Size | D05 |
Crossover | All Ports Open |
Pilot/Drain | None |
Valve Type | Standard-Duty |
Overrides | No Overrides |
Solenoid Code | G |
Seal Material | Buna-N |
Port Restrictor Plugs | None |
Electrical Options | None |
Pressure [Max] | 7000 psi |
Manual Override | Plain Override |
Pilot Drain Code | None |
Flow Direction Code | 4 |
Pressure Port Check Valve Pressure | N/A |
Tank Port Rating | 1000 |
Pilot Valve Type | N/A |
Actuator Type | Solenoid |
Model No. | DG4S4-010A-U-G-60 |
Weight | 10.05 LB |
