
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Centered, Double End Function
Operation | Solenoid Operated |
Tank Port Rating | 1450 |
Fluid Cleanliness | 19/17/14 micron |
Rated Flow [Max] | 10 gal/min |
Manual Override | Plain Override |
Body Material | Gray Iron |
Temperature Range [Min] | -4 °F |
Leakage | Standard Performance |
Spool Spring Arrangement Code | C |
Actuator Type | Solenoid |
Model No. | DG4V-3S-6C207-M-U-GH5-60 |
Seal Material | Buna-N |
Temperature Range [Max] | 158 °F |
Actuation Identification | Solenoid A, Solenoid B |
Coil Type | ISO 4400 (Din 43650) Connector |
Function | Spring Centered, Double End |
Indicator Lights | No |
Compatible Fluids | Petroleum Oil |
Performance | Standard Performance |
Pressure [Max] | 5000 psi |
Mounting | Subplate/Manifold Mount |
No. of Stages | Single Stage |
NFPA Size | D03 |
Reducer Module | No |
Weight | 0.0 LB |
