
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
Rated Flow [Max] | 20 gal/min |
Model No. | DG4V-3-7C-M-FW-B6-60-EN21 |
Tank Port Rating | 3046 |
Spool Code | 7 |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Leakage | Standard Performance |
Manual Override Option Code | None |
AC/DC | AC |
Pilot/Drain | None |
Cycle Rate [Max] | N/A |
Temperature Range [Max] | 158 °F |
Electrical Connector Code | None |
No. of Stages | Single Stage |
Spool Shift Timing | N/A |
Port T Code | 6 |
Valve Type | High-Performance |
Surge Suppressor/Damper | None |
Seal Material | Buna-N |
Surge Suppressor/Damper Code | None |
Actuator Type | Solenoid |
Function Code | 7 |
Crossover | P to A or B, T & A or B Blocked |
Fluid Cleanliness | 19/17/14 micron |
Temperature Range [Min] | -4 °F |
Spool Spring Arrangement Code | C |
Design No. | 60 |
Solenoid Code | B |
Solenoid Indicator Lights Code | None |
Compatible Fluids | Petroleum Oil |
NFPA Size | D03 |
Housing Code | W |
Indicator Lights | No |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Operation | Solenoid Operated |
Function | 3-Position Spring Centered |
Electrical Connection | No Connector |
Solenoid Energization Code | None |
Body Material | Gray Iron |
Coil Type Code | F |
Center Position | P to A & B, T Blocked |
Port Restrictor Plug Code | None |
Port T Pressure Rating | 3000 psi |
Spool Indicator Switch Code | None |
Manual Override | Plain Override |
Performance | High Performance |
Coil Rating Code | B |
Reducer Module | No |
Solenoid | Double |
Mechanical Options | None |
Pressure [Max] | 5000 psi |
Port Restrictor Plugs | None |
Actuation Identification | Solenoid A, Solenoid B |
Response Time | 15 to 23 ms |
Mounting | Subplate/Manifold Mount |
EN Code | EN21 |
Weight | 0.0 LB |
