
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D07 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- Two-stage directional valves with an integrally mounted DG4V-3(S)-60 pilot valve. These valves are generally used to control the direction of flow in a hydraulic circuit. This in turn would control the movement of a work cylinder or the rotation of a fluid motor.
applications
- Suitable for the most demanding industrial applications with flow capacities up to 227 l/min (60 U.S. gpm) and rated pressure of 210 bar (3,000 psi)
features
- Solid cast body and core passages for maximum strength and minimal pressure drop
Coil Type | ISO 4400 (Din 43650) Connector |
Port Restrictor Plugs | None |
Spool Indicator Switch Code | None |
Indicator Lights | No |
Pilot Valve Tank Pressure Rating Code | 5 |
Manual Override | Plain Override |
Solenoid Indicator Lights Code | None |
Body Material | Gray Iron |
Reducer Module | No |
Manual Override Option Code | None |
AC/DC | DC |
Pilot Pressure Code | None |
Spool Control Modification Code | None |
Valve Type | Standard-Duty |
Pressure [Max] | 3000 psi |
Watt Rating | 30 W |
Design No. | 60 |
Center Position | All Ports Open |
Port Restrictor Plug Code | None |
Crossover | All Ports Open |
Response Type Code | None |
Solenoid Energization Code | None |
EN Code | None |
NFPA Size | D07 |
Tank Port Rating | 1450 |
Fluid Cleanliness | 19/17/14 micron |
Actuation Identification | Solenoid B |
Mounting Screw Option Code | N/A |
Mechanical Options | None |
Seal Material | Buna-N |
Leakage | Standard Performance |
Voltage & Frequency | 24 VDC |
Response Type | Standard Response |
Spool Spring Arrangement Code | A |
Pilot Valve Type | N/A |
Mounting | Subplate/Manifold Mount |
Pilot/Drain | External Pilot/Internal Drain |
Rated Flow [Max] | 60 gal/min |
Assembly Code | None |
Electrical Connection | No Connector |
Coil Type Code | U |
Housing Code | None |
Function | 2-Position Spring Offset |
Pressure Port Check Valve Code | None |
Spool Code | 0 |
Electrical Options Code | None |
Overrides | Plain Override Solenoid Ends |
Coil Rating Code | H |
No. of Stages | Two Stage |
Model No. | DG5S4-040A-M-U-H5-60 |
Electrical Options | None |
Pressure Port Check Valve Pressure | N/A |
Operation | Solenoid Operated |
Electrical Connector Code | None |
Spool Center Condition | B Port End |
Actuator Type | Solenoid |
Solenoid | Single |
Surge Suppressor/Damper | None |
Port T Pressure Rating | 1450 psi |
Pilot Drain Code | None |
Weight | 15.0 LB |
