
- Solenoid Actuated Valve
- Solenoid Operated Operation
- Spring Centered Function
Actuation Identification | Solenoid B |
Mounting | Subplate/Manifold Mount |
Seal Material | Buna-N |
Compatible Fluids | Petroleum Oil |
Rated Flow [Max] | 30 gal/min |
Model No. | DG3S4-040C-X-40 |
Fluid Cleanliness | 19/17/14 micron |
Actuator Type | Solenoid |
Pressure [Max] | 5000 psi |
Function | Spring Centered |
Operation | Solenoid Operated |
Weight | 0.0 LB |
