
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered, Double End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Center Position | All Ports Open |
Mechanical Options | None |
Pressure Port Check Valve Pressure | N/A |
Timing Code | None |
Leakage | Standard Performance |
Reducer Module | N/A |
Body Material | Gray Iron |
Spool Shift Timing | N/A |
Rated Flow | 16 gal/min |
Watt Rating | 30 W |
Actuator Type | Solenoid |
Coil Type | ISO 4400 (Din 43650) Connector |
Fluid Cleanliness | 19/17/14 micron |
Voltage & Frequency | 12 VDC |
Indicator Lights | No |
Pilot Drain Code | None |
Pilot/Drain | None |
Function Code | 0 |
Solenoid | Double |
NFPA Size | D05 |
Cycle Rate [Max] | N/A |
Temperature Range [Min] | 68 °F |
Port Restrictor Plugs | None |
Compatible Fluids | Petroleum Oil |
Manual Override | Plain Override |
Solenoid Indicator Lights Code | None |
Mechanical Options Code | None |
Pilot Valve Type | N/A |
Model No. | DG4S4-010C-U-G-60 |
Coil Rating Code | G |
Valve Type | Standard-Duty |
Electrical Options Code | None |
Surge Suppressor/Damper | None |
Pressure [Max] | 7000 psi |
Function | 3-Position Spring Centered, Double End |
AC/DC | DC |
Coil Type Code | U |
Spool Spring Arrangement Code | C |
Flow Direction Code | 4 |
Solenoid Code | G |
Overrides | No Overrides |
Response Time | 50 to 80 ms |
Rated Flow [Max] | 24 gal/min |
Response Type | Standard Response |
Temperature Range [Max] | 122 °F |
Electrical Connection | DIN 43650 |
Design No. | 60 |
Mounting | Subplate/Manifold Mount |
Crossover | All Ports Open |
Port T Pressure Rating | 1000 psi |
Performance | Standard Performance |
Top Electrical Box | No |
Operation | Solenoid Operated |
No. of Stages | Single Stage |
Spool Code | 0 |
Tank Port Rating | 1000 |
Electrical Options | None |
Actuation Identification | Solenoid A, Solenoid B |
Seal Material | Buna-N |
Weight | 14.3 LB |
