
- Solenoid Actuated Valve
- D03 NFPA Size
Seal Material | Buna-N |
Body Material | Gray Iron |
Fluid Cleanliness | 19/17/14 micron |
Leakage | Standard Performance |
Rated Flow [Max] | 10 gal/min |
Compatible Fluids | Petroleum Oil |
Tank Port Rating | 1450 |
Mounting | Subplate/Manifold Mount |
Performance | Standard Performance |
Coil Type | ISO 4400 |
Manual Override | Plain Override |
NFPA Size | D03 |
Reducer Module | No |
Pressure [Max] | 5000 psi |
Model No. | DG4V-3S-33C209-M-U-HH5-60 |
No. of Stages | Single Stage |
Temperature Range [Max] | 158 °F |
Temperature Range [Min] | -4 °F |
Weight | 4.7 LB |
