
- Flow Control Valve
- Flow Control Valve Type
- Single Control
- Standard Type of Control
Port Control | Port A |
Interface | D05 |
Control Type | Single Control |
Valve Type | Flow Control Valve |
Type of Control | Standard Control |
Model No. | DGMFN-5-Y-A2H-30 |
Type of Control, Dual | N/A |
Direction of Flow | Meter-Out, Ports A & B |
Manufacturer Part No. | DGMFN-5-Y-A2H-30 |
Port Control, Dual | N/A |
Adjustment Type, Dual | N/A |
Adjustment Type | Handknob |
Design No. | 30 |
Weight | 7.0 LB |
