
- Pressure Relief Valve
- 60 gal/min Maximum Flow
Leakage | Standard |
Lighted | No |
Performance | Standard Performance |
Adjustment Type | Screw |
Fluid Cleanliness | 19/17/14 micron |
Seal Material | Buna-N |
Model No. | CG-06-BCV-DG-8BL-VM-FW-B6-51 |
Electrical Connection | Conduit Box |
Pressure [Max] | 3,000 psi |
Adjustment | Yes |
Body Material | Cast Iron |
Flow [Max] | 60.00 gal/min |
Valve Mount Type | Subplate/Manifold Mounted |
Actuation Option | Solenoid |
Remote | No |
Manual Override | No |
Valve Type | Pressure Relief |
Weight | 21.1 LB |
