
- Proportional Valve
- D03 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
Manual Override | Water-Resistant Override |
Temperature Range [Max] | 179.6 °F |
Fluid Cleanliness | 17/15/12 micron |
Model No. | KDG4V3-33C13N-H-M-U-HA7-60 |
Electrical Connection | DIN 43650 |
Series | KDG4V3 |
Spring Arrangement | C |
Body Material | Gray Iron |
Pressure Drop at Rated Flow | 145 |
Temperature Range [Min] | -4 °F |
Control Type | Directional |
Operation | Solenoid Operated |
Tank Port Rating | 1450 |
Pressure [Max] | 5000 psi |
Spool Type | Reduced A & B Ports Pressure at Null |
Seal Material | Fluorocarbon |
Voltage & Frequency | 24 VDC |
NFPA Size | D03 |
Feedback Sensor | No |
Mounting | Subplate Mounted |
Build Type | Spring Centered |
Weight | 0.0 LB |
