
- Proportional Valve
- D03 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
Feedback Sensor | No |
Fluid Cleanliness | 17/15/12 micron |
Spring Arrangement | C |
Manual Override | Water-Resistant Override |
Series | KDG4V3 |
Voltage & Frequency | 24 VDC |
Build Type | Spring Centered |
Temperature Range [Max] | 179.6 °F |
Spool Type | Closed Center |
Seal Material | Fluorocarbon |
Model No. | KDG4V-3-2C13N-H-M-U-H7-60 |
Temperature Range [Min] | -4 °F |
Control Type | Directional |
Tank Port Rating | 1450 |
Operation | Solenoid Operated |
Body Material | Gray Iron |
Electrical Connection | DIN 43650 |
Mounting | Subplate Mounted |
NFPA Size | D03 |
Pressure Drop at Rated Flow | 145 |
Pressure [Max] | 5000 psi |
Weight | 0.0 LB |
