
- Pressure Control Valve
- Relief Valve Type
- 145 to 2900 psi Pressure Adjustment Range
- Screw w/ Locknut Adjustment Type
Gage Port | None |
Pressure Adjustment Range (psi) | 145 to 2,900 |
External Drain, Dual | No |
Manufacturer Part No. | DGMC2-3-AT-CW-BT-AW-41 |
Port Drained Into, Dual | Tank Port |
Model No. | DGMC2-3-AT-CW-BT-AW-41 |
Design No. | 41 |
External Drain | No |
Interface | D03 |
Adjustment Type | Screw w/ Locknut |
Adjustment Type, Dual | Screw w/Locknut |
Pressure Limited In, Dual | Port B |
Relief Function | Dual |
Pressure Adjustment Range, Dual (psi) | 43.5-725 |
Remote Control Port | No |
Valve Type | Relief Valve |
Port Drained Into | Tank Port |
Pressure Limited In | Port A |
Weight | 3.3 LB |
