
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
Port Restrictor Plug Code | None |
Temperature Range [Max] | 158 °F |
Cycle Rate [Max] | N/A |
Rated Flow [Max] | 20 gal/min |
Mounting | Subplate/Manifold Mount |
Coil Type Code | F |
Leakage | Standard Performance |
Coil Rating Code | H |
Solenoid Code | H |
Spool Code | 7 |
Port T Pressure Rating | 3000 psi |
Seal Material | Buna-N |
Electrical Connector Code | PA5 |
NFPA Size | D03 |
Spool Spring Arrangement Code | C |
Temperature Range [Min] | -4 °F |
Model No. | DG4V 3 7C M FPA5WL H7 60 |
Mechanical Options | None |
Pilot/Drain | None |
Voltage & Frequency | 24 VDC |
Response Time | 28 to 45 ms |
Fluid Cleanliness | 19/17/14 micron |
Indicator Lights | Yes |
Manual Override Option Code | None |
Solenoid Indicator Lights Code | L |
Function Code | 7 |
Body Material | Gray Iron |
Manual Override | Plain Override |
Surge Suppressor/Damper | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Performance | High Performance |
Solenoid | Double |
Spool Shift Timing | N/A |
Housing Code | W |
Actuation Identification | Solenoid A, Solenoid B |
Tank Port Rating | 3046 |
Spool Indicator Switch Code | None |
Watt Rating | 30 W |
Function | 3-Position Spring Centered |
No. of Stages | Single Stage |
AC/DC | DC |
Center Position | P to A & B, T Blocked |
Operation | Solenoid Operated |
Valve Type | High-Performance |
Pressure [Max] | 5000 psi |
Electrical Connection | Five Pin Connector |
Port Restrictor Plugs | None |
Actuator Type | Solenoid |
Solenoid Energization Code | None |
Port T Code | 7 |
Reducer Module | No |
Design No. | 60 |
Compatible Fluids | Petroleum Oil |
EN Code | None |
Surge Suppressor/Damper Code | None |
Crossover | P to A or B, T & A or B Blocked |
Weight | 0.0 LB |
