
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position, 4-Way, Spring Centered Function
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- These valves conform to ISO 4401 size 03, ANSI/B93.7M size D03, CETOP size 3 and NG 6
No. of Stages | Single Stage |
Response Time | 15 to 23 ms |
NFPA Size | D03 |
Mechanical Options | None |
Design No. | 60 |
Solenoid | Double |
Compatible Fluids | Petroleum Oil |
Coil Type Code | F |
Pilot/Drain | None |
Port T Pressure Rating | 3000 psi |
Spool Indicator Switch Code | None |
Performance | High Performance |
Overrides | No Overrides |
Coil Rating Code | B |
Pressure [Max] | 5,075 psi |
Reducer Module | No |
Surge Suppressor/Damper | None |
Function Code | 0 |
Rated Flow [Max] | 20.00 gal/min |
Port Restrictor Plugs | None |
Valve Type | High-Performance |
Rated Flow | 21.00 gal/min |
Temperature Range [Max] | 158 °F |
Function | 3-Position, 4-Way, Spring Centered |
Manual Override | Plain Override |
Tank Port Rating | 3046 |
Manufacturer Part No. | DG4V 3 0C M FTWL B6 60 |
Manual Override Option Code | None |
Response Type | Standard Response |
Cycle Rate [Max] | 0 |
Fluid Cleanliness | 19/17/14 micron |
Body Material | Gray Iron |
EN Code | None |
Seal Material | Buna-N |
Model No. | DG4V 3 0C M FTWL B6 60 |
Electrical Connector Code | T |
Port T Code | 6 |
Solenoid Indicator Lights Code | L |
Port Restrictor Plug Code | None |
Spool Shift Timing | N/A |
Crossover | All Ports Open |
Solenoid Energization Code | None |
Actuation Identification | Solenoid A, Solenoid B |
Spool Code | 0 |
Solenoid Code | B |
Surge Suppressor/Damper Code | None |
Electrical Connection | Wired Terminal Block |
Mounting | Manifold Mount |
Indicator Lights | Yes |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Spool Spring Arrangement Code | C |
Electrical Options | None |
Operation | Solenoid Operated |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Pilot Valve Type | N/A |
Center Position | All Ports Open |
Actuator Type | Solenoid |
Pressure Port Check Valve Pressure | N/A |
AC/DC | AC |
Leakage | Standard Performance |
Housing Code | W |
Temperature Range [Min] | -4 °F |
Weight | 4.6 LB |
