
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
Solenoid Energization Code | None |
Crossover | Closed Center All Ports |
Housing Code | None |
Design No. | 60 |
Solenoid | Double |
Port Restrictor Plug Code | None |
Solenoid Code | B |
Manual Override | Plain Override |
Leakage | Standard Performance |
Operation | Solenoid Operated |
Coil Type | ISO 4400 |
Cycle Rate [Max] | N/A |
Spool Shift Timing | N/A |
Center Position | Closed Center, Regen Solenoid A |
Manual Override Option Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Pressure [Max] | 5000 psi |
Temperature Range [Min] | -4 °F |
Mechanical Options | None |
Surge Suppressor/Damper Code | None |
Mounting | Subplate/Manifold Mount |
Seal Material | Buna-N |
Body Material | Gray Iron |
Spool Spring Arrangement Code | C |
Model No. | DG4V-3S-52C-M-U-B5-60 |
Rated Flow [Max] | 10 gal/min |
Electrical Connector Code | None |
Port T Code | 5 |
AC/DC | AC |
Electrical Connection | DIN 43650 |
Pilot/Drain | None |
Actuation Identification | Solenoid A, Solenoid B |
Temperature Range [Max] | 158 °F |
EN Code | None |
Port T Pressure Rating | 1500 psi |
Solenoid Indicator Lights Code | None |
Coil Rating Code | B |
Spool Indicator Switch Code | None |
Response Time | 18 to 32 ms |
Tank Port Rating | 1450 |
Spool Code | 52 |
Coil Type Code | U |
Port Restrictor Plugs | None |
Compatible Fluids | Petroleum Oil |
Surge Suppressor/Damper | None |
NFPA Size | D03 |
Function Code | 52 |
Indicator Lights | No |
Performance | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Function | 3-Position Spring Centered |
Actuator Type | Solenoid |
Reducer Module | No |
Valve Type | Standard-Duty |
No. of Stages | Single Stage |
Weight | 0.0 LB |
