
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 145 to 2900 psi Pressure Adjustment Range
- Screw Adjustment Type
Interface | D03 |
Pressure Limited In, Dual | N/A |
Pressure Limited In | Port B |
Relief Function | Single |
Pressure [Max] | 4500 psi |
Design No. | 41 |
Manufacturer Part No. | DGMC-3-BA-CW-41 |
External Drain, Dual | N/A |
Valve Type | Relief Valve |
Adjustment Type, Dual | N/A |
Adjustment Type | Screw |
Model No. | DGMC-3-BA-CW-41 |
Seal Material | Buna-N |
Remote Control Port | No |
Performance | Standard Performance |
Port Drained Into, Dual | N/A |
Pressure Adjustment Range, Dual (psi) | N/A |
Adjustment | Yes |
No. of Stages | Single Stage |
Actuation Option | Proportional |
Body Material | Cast Iron |
External Drain | No |
Gage Port | None |
Port Drained Into | Port A |
Pressure Adjustment Range (psi) | 145 to 2,900 |
Weight | 3.3 LB |
