
- Pressure Control Valve
- Relief Valve Type
- 145 to 2900 psi Pressure Adjustment Range
- Handknob Adjustment Type
Port Drained Into, Dual | N/A |
Model No. | DGMC-3-PT-CH-41 |
Pressure Limited In | Pressure Port |
Interface | D03 |
External Drain | No |
Pressure Limited In, Dual | N/A |
Relief Function | Single |
Design No. | 41 |
Gage Port | None |
Adjustment Type, Dual | N/A |
Port Drained Into | Tank Port |
Manufacturer Part No. | DGMC-3-PT-CH-41 |
Valve Type | Relief Valve |
External Drain, Dual | N/A |
Pressure Adjustment Range, Dual (psi) | N/A |
Adjustment Type | Handknob |
Pressure Adjustment Range (psi) | 145 to 2,900 |
Remote Control Port | No |
Weight | 3.3 LB |
