
- Proportional Valve
- D05 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
Voltage & Frequency | 24 VDC |
Spool Flow Rate | 18.5 gal/min |
Valve Performance | High Performance |
Integral Amplifier | No |
Body Material | Cast Iron |
Pressure [Max] | 4500 psi |
Model No. | KFDG4V-5-2C70N-Z-M-U-H7-20 |
Control Type | Directional |
Solenoid | Double |
Spool Type | Closed Center |
Temperature Range [Max] | 158 °F |
NFPA Size | D05 |
Series | KFDG4V5 |
Seal Material | Fluorocarbon |
Fluid Cleanliness | 17/15/12 micron |
Operation | Solenoid Operated |
Temperature Range [Min] | -4 °F |
Spool Metering Type | Meter-In & Meter-Out |
Electrical Connection | DIN 43650 |
Coil Rating | 24 VDC Amplifier Supply |
Feedback Arrangement | Spool Position |
Mounting | Subplate Mounted |
Weight | 14.232 LB |
