
- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 290 to 3625 psi Pressure Adjustment Range
- Knob Adjustment Type
No. of Stages | Single Stage |
Seal Material | Buna-N |
Actuation Option | Proportional |
Fluid Cleanliness | 17/15/12 micron |
Switch Connector | No |
Model No. | DGMX2-3-PP-FH-S-40 |
Adjuster Location | Port B End |
Pressure [Max] | 4500 psi |
Gage Port | SAE-4 |
Interface | D03 |
Performance | Standard Performance |
Valve Mount Type | Subplate/Manifold Mounted |
Adjustment | Yes |
Gauge Port Thread Type | SAE |
External Drain | No |
Compatible Fluids | Anti-Wear Petroleum Oils (L-HM) |
Valve Type | Pressure Reducing Valve |
Pilot Control | Pressure Port |
Body Material | Cast Iron |
Temperature Range [Min] | 176 °F |
Manufacturer Part No. | DGMX2-3-PP-FH-S-40 |
Remote Control Port | No |
Temperature Range [Max] | 32 °F |
Port Control | Pressure Port |
Leakage | Standard |
Adjustment Type | Knob |
Design No. | 40 |
Pressure Adjustment Range (psi) | 290 to 3,625 |
Weight | 3.3 LB |
