
- Pressure Reducing Valve
- Pressure Reducing Valve Type
- 8 mm Port Size
- 101 to 1015 psi Pressure Adjustment Range
Model No. | XG3V-8BW-3-10-EU55 |
Seal Material | Buna-N |
Port Size | 8 mm |
Pressure Adjustment Range (psi) | 101 to 1,015 |
Valve Type | Pressure Reducing |
Fluid Cleanliness | 19/17/14 micron |
Adjustment | Yes |
Pressure [Max] | 5000 psi |
Weight | 0.0 LB |
