
- Proportional Valve
- D03 NFPA
- 24 VDC Voltage & Frequency
- Subplate Mounting
Operation | Solenoid Operated |
Series | KTG4V3 |
Electrical Connection | 5 Pin Conduit Connector, DIN 43650 Connector |
Pressure [Max] | 5000 psi |
Rated Flow | 1.8 gal/min |
Mounting | Subplate Mounted |
NFPA Size | D03 |
Voltage & Frequency | 24 VDC |
Model No. | KTG4V3-2B07N-Z-M-U-H7-60 |
Weight | 0.0 LB |
