
- Proportional Valve
- D03 NFPA
- 24 VDC Voltage & Frequency
- Subplate Mounting
Solenoid | Double |
Pressure [Max] | 5000 psi |
Electrical Connection | 5 Pin Conduit Connector |
Mounting | Subplate Mounted |
Model No. | KDG4V3-2C03F-Z-M-U-H7-60 |
NFPA Size | D03 |
Operation | Solenoid Operated |
Series | KDG4V3 |
Voltage & Frequency | 24 VDC |
Rated Flow | 0.8 gal/min |
Weight | 0.0 LB |
