
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
Function | 3-Position Spring Centered |
Spool Code | 52 |
Solenoid | Double |
Pilot/Drain | None |
Coil Type Code | F |
Cycle Rate [Max] | N/A |
Reducer Module | No |
Valve Type | Standard-Duty |
Body Material | Gray Iron |
Port T Pressure Rating | 1500 psi |
Crossover | Closed Center All Ports |
Leakage | Standard Performance |
Spool Indicator Switch Code | None |
Surge Suppressor/Damper Code | None |
Manual Override | Plain Override |
Temperature Range [Min] | -4 °F |
Function Code | 52 |
Center Position | Closed Center, Regen Solenoid A |
Spool Shift Timing | N/A |
Design No. | 60 |
Manual Override Option Code | None |
Model No. | DG4V-3S-52C-M-FTWL-B5-60 |
Seal Material | Buna-N |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Pressure [Max] | 5000 psi |
Solenoid Energization Code | None |
Solenoid Indicator Lights Code | L |
Mounting | Subplate/Manifold Mount |
AC/DC | AC |
Temperature Range [Max] | 158 °F |
Surge Suppressor/Damper | None |
Actuator Type | Solenoid |
Actuation Identification | Solenoid A, Solenoid B |
Electrical Connector Code | T |
Coil Rating Code | B |
EN Code | None |
Solenoid Code | B |
Rated Flow [Max] | 10 gal/min |
Port Restrictor Plugs | None |
Fluid Cleanliness | 19/17/14 micron |
Electrical Connection | Wired Terminal Block |
No. of Stages | Single Stage |
Port Restrictor Plug Code | None |
Performance | Standard Performance |
Compatible Fluids | Petroleum Oil |
Operation | Solenoid Operated |
Response Time | 18 to 32 ms |
Mechanical Options | None |
Port T Code | 5 |
NFPA Size | D03 |
Indicator Lights | Yes |
Housing Code | W |
Tank Port Rating | 1450 |
Spool Spring Arrangement Code | C |
Weight | 1.0 LB |
