
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position, 4-Way, Spring Centered Function
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
Electrical Connection | Wired Terminal Block |
Mounting | Manifold Mount |
Spool Spring Arrangement Code | C |
Electrical Options | None |
Actuator Type | Solenoid |
Spool Shift Timing | N/A |
Cycle Rate [Max] | N/A |
Solenoid Code | H |
Pilot Valve Type | N/A |
Pressure Port Check Valve Pressure | N/A |
Voltage & Frequency | 24 VDC |
Manual Override Option Code | None |
Solenoid | Double |
Overrides | No Overrides |
Housing Code | W |
Port Restrictor Plug Code | None |
NFPA Size | D03 |
Function | 3-Position, 4-Way, Spring Centered |
Crossover | All Ports Open |
Function Code | 0 |
Pilot/Drain | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Seal Material | Buna-N |
Indicator Lights | Yes |
Port Restrictor Plugs | None |
Coil Rating Code | H |
Manufacturer Part No. | DG4V 3 0C M FTWL H7 60 |
Model No. | DG4V-3-0C-M-FTWL-H7-60 |
Response Type | Standard Response |
Mechanical Options | None |
Solenoid Indicator Lights Code | L |
Coil Type Code | F |
Electrical Connector Code | T |
Port T Pressure Rating | 3000 psi |
Surge Suppressor/Damper Code | None |
AC/DC | DC |
Port T Code | 7 |
Rated Flow [Max] | 21 gal/min |
Pressure [Max] | 5075 psi |
Spool Code | 0 |
EN Code | None |
Rated Flow | 10.6 gal/min |
Tank Port Rating | 3000 |
Spool Indicator Switch Code | None |
Operation | Solenoid Operated |
Design No. | 60 |
Solenoid Energization Code | None |
Reducer Module | N/A |
Valve Type | High-Performance |
Surge Suppressor/Damper | None |
Center Position | All Ports Open |
Weight | 4.6 LB |
