
- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 145 to 2000 psi Pressure Adjustment Range
- Knob Adjustment Type
Interface | D03 |
Adjuster Location | Port B End |
External Drain | No |
Gauge Port Thread Type | SAE |
Performance | Standard Performance |
Pilot Control | Port B |
No. of Stages | Single Stage |
Gage Port | SAE-4 |
Pressure [Max] | 4500 psi |
Remote Control Port | No |
Adjustment Type | Knob |
Actuation Option | Proportional |
Adjustment | Yes |
Design No. | 40 |
Valve Type | Pressure Reducing Valve |
Port Control | Pressure Port |
Manufacturer Part No. | DGMX2-3-PB-CH-S-40 |
Body Material | Cast Iron |
Pressure Adjustment Range (psi) | 145 to 2,000 |
Seal Material | Buna-N |
Model No. | DGMX2-3-PB-CH-S-40 |
Weight | 3.3 LB |
