
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
Manual Override | Plain Override |
Manual Override Option Code | None |
Fluid Cleanliness | 19/17/14 micron |
Design No. | 60 |
Crossover | P Blocked, A or B to T |
Valve Type | High-Performance |
Temperature Range [Max] | 158 °F |
Spool Code | 33 |
AC/DC | AC |
Compatible Fluids | Petroleum Oil |
Housing Code | W |
Spool Shift Timing | N/A |
Tank Port Rating | 3046 |
Solenoid | Double |
Mechanical Options | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Model No. | DG4V-3-33C-M-FTWL-B6-60 |
Pressure [Max] | 5000 psi |
Port Restrictor Plugs | None |
Surge Suppressor/Damper | None |
Coil Rating Code | B |
Solenoid Energization Code | None |
Temperature Range [Min] | -4 °F |
Port T Code | 6 |
Leakage | Standard Performance |
Port Restrictor Plug Code | None |
Center Position | P Blocked, A & B to T |
Operation | Solenoid Operated |
Actuator Type | Solenoid |
Solenoid Indicator Lights Code | L |
EN Code | None |
Spool Indicator Switch Code | None |
Seal Material | Buna-N |
No. of Stages | Single Stage |
Port T Pressure Rating | 3000 psi |
Solenoid Code | B |
Electrical Connection | Wired Terminal Block |
NFPA Size | D03 |
Electrical Connector Code | T |
Rated Flow [Max] | 20 gal/min |
Function Code | 33 |
Body Material | Gray Iron |
Spool Spring Arrangement Code | C |
Pilot/Drain | None |
Cycle Rate [Max] | N/A |
Surge Suppressor/Damper Code | None |
Function | 3-Position Spring Centered |
Mounting | Subplate/Manifold Mount |
Indicator Lights | Yes |
Coil Type Code | F |
Performance | High Performance |
Actuation Identification | Solenoid A, Solenoid B |
Response Time | 15 to 23 ms |
Reducer Module | No |
Weight | 0.0 LB |
