
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position, 4-Way, Spring Offset Function
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
features
- These valves conform to ISO 4401 size 03, ANSI/B93.7M size D03, CETOP size 3 and NG 6
Body Material | Gray Iron |
Reducer Module | No |
Temperature Range [Max] | 158 °F |
Performance | High Performance |
Pilot/Drain | None |
Fluid Cleanliness | 19/17/14 micron |
Tank Port Rating | 3046 |
Manual Override Option Code | None |
Solenoid Indicator Lights Code | L |
Mechanical Options | None |
Cycle Rate [Max] | 0 |
Actuation Identification | Solenoid B |
Center Position | All Ports Open |
Response Type | Standard Response |
Port Restrictor Plugs | None |
Function Code | 0 |
Design No. | 60 |
Surge Suppressor/Damper Code | None |
Rated Flow | 21.00 gal/min |
Manufacturer Part No. | DG4V 3 0A M FTWL B6 60 |
Actuator Type | Solenoid |
Electrical Connector Code | T |
Compatible Fluids | Petroleum Oil |
Solenoid | Single |
Coil Rating Code | B |
AC/DC | AC |
Function | 2-Position, 4-Way, Spring Offset |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Port Restrictor Plug Code | None |
Housing Code | W |
Mounting | Manifold Mount |
Model No. | DG4V-3-0A-M-FTWL-B6-60 |
Indicator Lights | Yes |
Electrical Options | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Solenoid Code | B |
Pilot Valve Type | N/A |
Coil Type Code | F |
Port T Pressure Rating | 3000 psi |
Manual Override | Plain Override |
Valve Type | High-Performance |
Port T Code | 6 |
Response Time | 15 to 23 ms |
Operation | Solenoid Operated |
Rated Flow [Max] | 20.00 gal/min |
Solenoid Energization Code | None |
Overrides | No Overrides |
Temperature Range [Min] | -4 °F |
Surge Suppressor/Damper | None |
Spool Spring Arrangement Code | A |
Spool Indicator Switch Code | None |
Electrical Connection | Wired Terminal Block |
Spool Shift Timing | N/A |
Pressure Port Check Valve Pressure | N/A |
No. of Stages | Single Stage |
Crossover | All Ports Open |
Spool Code | 0 |
Seal Material | Buna-N |
Pressure [Max] | 5,075 psi |
EN Code | None |
Leakage | Standard Performance |
NFPA Size | D03 |
Weight | 3.7 LB |
