
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Port T Pressure Rating | 1000 psi |
Mechanical Options Code | None |
Actuator Type | Solenoid |
Seal Material | Buna-N |
Spool Code | 2 |
Electrical Options Code | None |
Crossover | All Ports Blocked |
Spool Spring Arrangement Code | A |
Overrides | No Overrides |
Pressure Port Check Valve Pressure | N/A |
Flow Direction Code | 4 |
Function | 2-Position Spring Offset |
Pressure [Max] | 3600 psi |
Valve Type | Standard-Duty |
Indicator Lights | No |
Coil Type Code | U1 |
Cycle Rate [Max] | N/A |
Rated Flow [Max] | 25 gal/min |
Pilot/Drain | None |
Port Restrictor Plugs | None |
Surge Suppressor/Damper | None |
Response Type | Standard Response |
Electrical Connection | Lead Wires |
Tank Port Rating | 1000 |
Electrical Options | None |
Reducer Module | N/A |
Solenoid | Single |
NFPA Size | D05 |
Coil Type | Connector Fitted |
Design No. | 60 |
Center Position | All Ports Blocked |
Operation | Solenoid Operated |
Mechanical Options | None |
Pilot Valve Type | N/A |
AC/DC | DC |
Coil Rating Code | H |
Voltage & Frequency | 24 VDC |
Model No. | DG4S4-012A-U1-H-60 |
Weight | 10.0 LB |
