Skip to content Skip to navigation menu
DG4V-3 Series High-Performance Solenoid Operated Directional Valve

02-145434

DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Item #102087097
  • Double Solenoid Valve
  • High-Performance
  • D03
  • 3-Pos Spring Centered
  • 12 VDC
  • N/A
  • Dual 6.3 mm Spade
  • Center Pos: P to T, A & B Blocked
  • Crossover: All Ports Open, Restricted
  • w/o Lights
  • 21.00 gpm Max Flow
+ Show More + Show Less
DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Solenoid Valve
  • High-Performance
  • D03
  • 3-Pos Spring Centered
  • 12 VDC

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Pressure [Max] 5075 psi
Cycle Rate [Max] N/A
Spool Spring Arrangement Code C
Solenoid Indicator Lights Code None
Reducer Module N/A
Electrical Connection No Connector
Crossover All Ports Open, Restricted
Coil Type Dual 6.3 mm Spade
Overrides No Overrides
Solenoid Code G
Valve Type High-Performance
Voltage & Frequency 12 VDC
Surge Suppressor/Damper None
Function Code 8
AC/DC DC
Surge Suppressor/Damper Code None
Rated Flow [Max] 21 gal/min
Spool Shift Timing N/A
Design No. 61
Port T Code 7
NFPA Size D03
Solenoid Energization Code V
Port Restrictor Plugs None
Port T Pressure Rating 3000 psi
Actuator Type Solenoid
Pilot/Drain None
Coil Rating Code G
Coil Type Code SP2
Seal Material Buna-N
Electrical Options None
Response Type Standard Response
Operation Solenoid Operated
EN Code None
Port Restrictor Plug Code None
Pressure Port Check Valve Pressure N/A
Spool Indicator Switch Code None
Indicator Lights No
Spool Code 8
Pilot Valve Type N/A
Housing Code None
Function 3-Position Spring Centered
Center Position P to T, A & B Blocked
Manual Override Option Code None
Solenoid Double
Mechanical Options None
Electrical Connector Code None
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison