
- Pressure Relief Valve
- 125 to 1000 psi Pressure Adjustment Range
- 60 gal/min Maximum Flow
Fluid Cleanliness | 19/17/14 micron |
Pressure [Max] | 3,000 psi |
Manual Override | No |
Model No. | F3-CG-06-BCV-DG-8BL-VM-FW-B6-51 |
Adjustment Type | Screw |
No. of Stages | Single Stage |
Flow [Max] | 60.00 gal/min |
Valve Mount Type | Subplate/Manifold Mounted |
Valve Type | Pressure Relief |
Actuation Option | Proportional |
Body Material | Cast Iron |
Adjustment | Yes |
Remote | No |
Performance | Standard Performance |
Seal Material | Viton |
Pressure Adjustment Range (psi) | 125 to 1,000 |
Weight | 0.0 LB |
