
- Pressure Control Valve
- Counterbalance Valve Type
- 900 to 3000 psi Pressure Adjustment Range
- Handknob Adjustment Type
Gage Port | None |
Design No. | 30 |
Adjustment Type | Handknob |
Counterbalance Type | Dual |
Valve Type | Counterbalance |
External Drain | No |
Port Control | Counterbalance in A Port, Piloted from B Port |
Pilot Ratio | 4:1 |
Port Control, Dual | Counterbalance in B Port, Piloted from A Port |
Pressure Adjustment Range (psi) | 900 to 3,000 |
Model No. | DGMR-5-A1-FH-B1-FH-30 |
Manufacturer Part No. | DGMR-5-A1-FH-B1-FH-30 |
Interface | D05 |
Pressure Adjustment Range, Dual (psi) | 900-3,000 |
Adjustment Type, Dual | Handknob |
Weight | 7.5 LB |
