
- Pressure Control Valve
- Counterbalance Valve Type
- Proportional Actuation Option
- 900 to 3000 psi Pressure Adjustment Range
- Screw W/ Locknut Adjustment Type
description
- Relief valves limit the maximum pressure in a system. These are mainly used to prevent high pressures from damaging system components and provide a path to reservoir. When these valves are used with a pressure-compensated pump, the pressure should be set approximately 10% higher than the pump compensator. Cross port relief valves are mainly used in motor circuits to prevent over pressurization. Sequence valves allow fluid to pass once the inlet pressure to the valve reaches the preset pressure. Pressure-reducing valves only allow pressure to pass up to the preset level. These valves are ideal to reduce the pressure in a particular circuit requiring a lower pressure.
includes
- Have all the internal passages necessary to serve the directional valve topping them
- Mounting surfaces and port patterns are international standards
compliances
- 0
Adjustment Type, Dual | N/A |
Flow [Max] | 32 gal/min |
Pressure Adjustment Range (psi) | 900 to 3,000 |
Pressure [Max] | 4500 psi |
Valve Type | Counterbalance Valve in "B" Port, Piloted from "A" Port |
Gage Port | None |
Operating Pressure [Max] | 4500 psi |
Port Control | Counterbalance in B Port, Piloted from A Port |
Design No. | 30 |
Adjustment | Yes |
Family Name | Vickers D05 SystemStak™ Valves |
Performance | Standard Performance |
Adjustment Type | Screw w/ Locknut |
Port Control, Dual | N/A |
Seal Material | Buna-N |
External Drain | No |
Interface | D05 |
Model No. | DGMR-5-B2-FW-30 |
Manufacturer Part No. | DGMR-5-B2-FW-30 |
Body Material | Cast Iron |
Pilot Ratio | 10:1 |
Pressure Adjustment Range, Dual (psi) | N/A |
Counterbalance Type | Single |
Actuation Option | Proportional |
Weight | 7.7 LB |
