
- Pressure Control Valve
- Counterbalance Valve Type
- Proportional Actuation Option
- 900 to 3000 psi Pressure Adjustment Range
- Screw W/ Locknut Adjustment Type
description
- Relief valves limit the maximum pressure in a system. These are mainly used to prevent high pressures from damaging system components and provide a path to reservoir. When these valves are used with a pressure-compensated pump, the pressure should be set approximately 10% higher than the pump compensator. Cross port relief valves are mainly used in motor circuits to prevent over pressurization. Sequence valves allow fluid to pass once the inlet pressure to the valve reaches the preset pressure. Pressure-reducing valves only allow pressure to pass up to the preset level. These valves are ideal to reduce the pressure in a particular circuit requiring a lower pressure.
includes
- Have all the internal passages necessary to serve the directional valve topping them
- Mounting surfaces and port patterns are international standards
compliances
- 0
External Drain | No |
Flow [Max] | 32 gal/min |
Gage Port | None |
Actuation Option | Proportional |
Operating Pressure [Max] | 4500 psi |
Pressure [Max] | 4500 psi |
Model No. | DGMR-5-B1-FW-30 |
Seal Material | Buna-N |
Adjustment Type | Screw w/ Locknut |
Body Material | Cast Iron |
Port Control | Counterbalance in B Port, Piloted from A Port |
Adjustment Type, Dual | N/A |
Counterbalance Type | Single |
Family Name | Vickers D05 SystemStak™ Valves |
Pressure Adjustment Range (psi) | 900 to 3,000 |
Interface | D05 |
Port Control, Dual | N/A |
Performance | Standard Performance |
Manufacturer Part No. | DGMR-5-B1-FW-30 |
Pilot Ratio | 4:1 |
Adjustment | Yes |
Pressure Adjustment Range, Dual (psi) | N/A |
Design No. | 30 |
Valve Type | Counterbalance Valve in "B" Port, Piloted from "A" Port |
Weight | 7.7 LB |
