These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Coil Rating Code
B
Spool Indicator Switch Code
None
Port T Code
6
Pilot Valve Type
N/A
Electrical Connection
No Connector
Voltage & Frequency
110/120 VAC – 50/60 Hz
Overrides
No Overrides
Mechanical Options
None
Electrical Connector Code
None
Function Code
8
Electrical Options
None
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Coil Type Code
F
Actuator Type
Solenoid
Crossover
All Ports Open, Restricted
Pressure [Max]
5075 psi
NFPA Size
D03
Port Restrictor Plug Code
None
Function
2-Position Spring Offset, End to Center
Manual Override Option Code
None
Spool Spring Arrangement Code
BL
Valve Type
High-Performance
Port T Pressure Rating
3000 psi
Surge Suppressor/Damper
None
Center Position
P to T, A & B Blocked
Response Type
Standard Response
Operation
Solenoid Operated
Housing Code
W
Cycle Rate [Max]
N/A
Spool Code
8
Port Restrictor Plugs
None
Design No.
61
Solenoid Code
B
Seal Material
Buna-N
Indicator Lights
No
Reducer Module
N/A
Rated Flow [Max]
21 gal/min
EN Code
None
Spool Shift Timing
N/A
Surge Suppressor/Damper Code
None
Pilot/Drain
None
Pressure Port Check Valve Pressure
N/A
Solenoid Indicator Lights Code
None
Solenoid Energization Code
V
Solenoid
Single
AC/DC
AC
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back