
- Direction Control Valve
- Direct Check Valve Type
Direction of Flow | Free Flow Away from Actuator |
Interface | D05 |
Check Location | Tank Port |
Design No. | 30 |
Model No. | DGMDC-5-X-TM-30 |
Valve Type | Direct Check Valve |
Manufacturer Part No. | DGMDC-5-X-TM-30 |
Cracking Pressure | 35 psi |
Weight | 7.0 LB |
