
- Direction Control Valve
- Pilot Operated Check Valve Type
Interface | D05 |
Cracking Pressure | 35 psi |
Design No. | 30 |
Decompression Feature | No |
Check Location | Port A |
Valve Type | Pilot Operated Check Valve |
Model No. | DGMPC-5-ABM-30 |
Weight | 1.0 LB |

Interface | D05 |
Cracking Pressure | 35 psi |
Design No. | 30 |
Decompression Feature | No |
Check Location | Port A |
Valve Type | Pilot Operated Check Valve |
Model No. | DGMPC-5-ABM-30 |
Weight | 1.0 LB |